KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) 3125A 250-5000V 1unit
Rp16.999.900
Persediaan
Spesifikasi Produk
Model Number | 3125A |
---|---|
Unit | 1unit |
Test Voltage (V) | 250/500/1000/2500/5000 |
Resistance Range | 250V = 0.0 - 100.0MegaOhm 500V = 0.0 - 99.9MegaOhm/ 80 - 1000MegaOhm 1000V = 0.0 - 99.9MegaOhm/ 80 - 999MegaOhm/ 0.80 - 2.00GigaOhm 2500V = 0.0 - 99.9MegaOhm/ 80 - 999MegaOhm/ 0.80 - 9.99GigaOhm/ 8.0 - 100.0GigaOhm 5000V = 0.0 - 99.9MegaOhm/ 80 - 999MegaOhm/ 0.80 - 9.99GigaOhm/ 8.0 - 99.9GigaOhm/ 80 - 1000GigaOhm |
Measurement Voltage | AC: 30 - 600V (50/60Hz) DC: +/- 30 to +/- 600V |
Dimension (LxWxD) (mm) | 177x226x100, 300x315x125 (hard case) |
Contents Included | 7165A (Line probe: 3m), 7264 (Earth cord: 3m), 7265 (Guard cord: 3m), 8019 (Hook type prod), 9180 (3025A Hard case), 9181 (3125A Hard case), LR14 (Alkaline battery size C) x8, Instruction manual |
Power Supply | DC12V : LR14/R14 x 8pcs |
Berat (Kg) | 3.9 |
Tanggal Produk Terdaftar | 02 March 2017 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
- Insulation Resistance up to 1T?.
- Short-Circuit Current up to 1.5mA.
- Wide Test Voltage from 250V to 5000V.
- Diagnosis Function of PI and DAR.
- Newly-designed alligator clip.
- It comes with a tough hard case.
- Filter function reduces noise interference for obtaining stable measurement.
- Large display with Bar Graph indication and backlight.
- Live voltage warning.
- Safety standard IEC 61010-1 CAT IV 300V / CAT III 600V.
- Short-Circuit Current up to 1.5mA.
- Wide Test Voltage from 250V to 5000V.
- Diagnosis Function of PI and DAR.
- Newly-designed alligator clip.
- It comes with a tough hard case.
- Filter function reduces noise interference for obtaining stable measurement.
- Large display with Bar Graph indication and backlight.
- Live voltage warning.
- Safety standard IEC 61010-1 CAT IV 300V / CAT III 600V.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan