- Capable of measuring AC and DC currents up to 100A with Open Clamp Sensor.
- 3400 counts with bargraph display.
- Pocket size and heavy duty design.
KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor 2001 600V/100A 1unit
Rp2.899.900
Persediaan
Spesifikasi Produk
| Model Number | 2001 |
|---|---|
| Unit | 1unit |
| Maximum Measurable Conductor Diameter | ф 10mm |
| AC A | 60A +/- 2%rdg +/- 5dgt (50/60Hz) |
| DC A | 60A +/- 2%rdg +/- 5dgt |
| AC V | 3.4/34/340/600V (Input Impedance: 10 MegaOhm) +/- 1.5%rdg +/- 5dgt [50 - 400Hz] |
| DC V | 340mV/3.4/34/340/600V (Input Impedance: 10 Mega Ohm) +/- 1.5%rdg +/- 4dgt |
| Resistance | 340 Ohm/3.4/34/340 kiloOhm/3.4/34 MegaOhm +/- 1%rdg +/- 3dgt (0 - 340 kiloOhm) +/- 5%rdg +/- 5dgt (3.4 MegaOhm) +/- 15%rdg +/- 5dgt (34 MegaOhm) |
| Continuity Buzzer | Buzzer sounds below 30 +/- 10 Ohm (Continuity buzzer works on 340 Ohm range only) |
| Power Source | R03 (DC 1.5V) x2 |
| Dimension (LxWxD) (mm) | 128x91x27 |
| Contents Included | AC/DC Clamp sensor, R03 (DC 1.5V) x2, Instruction Manual, 9107 (Carrying case [Soft]) |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 27 February 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
- Capable of measuring AC and DC currents up to 100A with Open Clamp Sensor - 3400 counts with bargraph display
- Pocket size and heavy duty design
- Conductor size max.diameter/width 10mm
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||