Mitutoyo Digital Outside Micrometer 293-230-30 0.001mm 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
Model Number | 293-230-30 |
---|---|
Unit | 1pc |
Function | Origin set function (ABS length measurement system), Zero set function (INC length measurement system), Hold function, Auto power ON/OFF function, Error alarm, Function lock function |
Position Detection Method | Electromagnetic induction rotary encoder |
Minimum Reading (mm) | 0.001 |
Measuring Range (mm) | 0~25 |
Approximate Battery Life (at regular use) | 2.4 years |
Protection Class | IP65 (IEC60529) (Rust prevention treatment is required after use.) |
Dimension A (mm) | 6.5 |
Dimension C (mm) | 2.5 |
Power Supply | 1 button-type silver oxide battery SR44 (no.938882) (standard accessory for monitor) |
Flatness (µm) | 0.3 |
Parallelism (µm) | 1 |
Dimension B (mm) | 25 |
Constant Pressure Device | Ratchet stop |
Dimension L (mm) | - |
Included Accessories | Spanner x1 (no.301336) |
Series | 293 |
Measuring Force (N) | 5~10 |
Maximum Permissible Error (µm) | ±1 |
TRUSCO Number | 470-8181 |
Measurement Range (mm) | 0 to 25 |
Accuracy (µm) | ±1 |
Resolution (mm) | 0.001 |
M Code | 01036613 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 23 November 2016 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Achieves the world's highest level of performance. A non-slip shape (convex shape) is adopted for the frame cover and surface panel for hand-held measurement. Oil-resistant materials are used for all plastic parts. The measurement surface is a product that can be used with a "recalibration service" that allows quick and easy calibration requests and delivery of existing products with cemented carbide tips online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Rust prevention treatment is required after use. *For unaccompanied items, if you order by cash on delivery, the item will be shipped the next day. *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include ``Mitutoyo calibration certificate with traceability system diagram'', which is calibrated by the manufacturer, and ``calibration calibration certificate by calibration company, with traceability system diagram'', which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
*We do not deliver to private residences (single-family homes or apartment complexes). *Rust prevention treatment is required after use. *For unaccompanied items, if you order by cash on delivery, the item will be shipped the next day. *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include ``Mitutoyo calibration certificate with traceability system diagram'', which is calibrated by the manufacturer, and ``calibration calibration certificate by calibration company, with traceability system diagram'', which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
- IP65 protection level, enabling use in environments exposed to cutting oil, etc*.*Anti-corrosion treatment is required after use.
- Measurement data output function is available with a water-resistant connection cable.
- Auto power ON/OFF function.
- A nonslip surface with raised dots is employed for the frame cover and surface panel to achieve stable handheld measurement.
- Certificate of inspection* is included. (2” /50mm or less range models)**
*It is not the type used to obtain calibration certificates.
** except 293-349-30
- With a standard bar except for 0-1"/0-25mm model.
- Supplied in fitted case. Plastic case up to 6"/150mm, wooden box over 6"/150mm.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan