AND Compact Scales HT-120 1unit
Rp3.599.900
Persediaan
Spesifikasi Produk
Unit | 1unit |
---|---|
Pan Size Diameter (mm) | 70 |
Capacity (g) | 120x0.01 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 25 October 2016 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERAWarning
Exclude Calibration and TERA CertificationFeature
- Unparalleled battery life of 500 hours (with alkaline batteries, backlight off). - Hygienic and chemically resistant stainless steel (SUS304) weighing pan and protector plate.
- High readability of 0.01g with excellent repeatability of 0.01g.
- Large LCD display (15mm character height) with clear white backlight.
- Stackable carrying case that economizes space for storage
- Security slot in the rear of the scale to accommodate an anti-theft lock.
- Multiple weighing units: g, oz, ozt, ct, mom, dwt, grain, tola, tael, and Newton.
- Auto-power off function to avoid wasting battery power.
- Battery indicator that tells you the remaining battery level.
- Tare function that offsets the weight of a container with just one key press.
- Optional AC adapter available.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan