BaerCoil Wire Thread Inserts - Type: "free running".
- Thread reinforcement.
- Thread repair.
- Highest tensile strength.
- Protection against thread abrasion.
- Maximum clamping torque.
- Balances strength distribution.
- Require little space.
- Minimize weight and space.
- Corrosion resistance.
- Minimize total cost.
- DIN 8140 and other standards.
- Materials: Stainless Steel (1.4301) and other materials.
BAER Wire Thread Insert (Helicoil) 1.0D M20x2.0 10pcs
Rp309.900
Persediaan
Spesifikasi Produk
Unit | 10pcs |
---|---|
Size | 1.0D M20 x 2.0 |
Dimension T (mm) | 20 |
Dimension D (mm) | 29 |
Dimensions b (mm) | 27 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 01 October 2016 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
Material Stainless Steel V2A, AISI 304, X5CrNi18-10. Tensile Strength > 1400N/m2. Temperature 315°C for long term, 425°C for short term.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |