BOSCH Aki Basah Mobil SD Mega Power DC N100 100Ah 1unit

#Nomor SKU S000050791
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number DC N100
Unit 1unit
Capacity (20hr) (Ah) 100
CCA (Amps) (@ -18C) (BCI/SAE) 510
RC (minute) 150
Terminal Type A
Cell Layout 1
Bottom Hold-Down Configuration (BHD) B0
Dimension (LxWxH) (mm) 410x176x234
Berat (Kg) 5.0
Tanggal Produk Terdaftar 25 October 2016
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable Power Supply with Low Maintenance
Bosch SD Mega Power batteries meet the demands of both passenger and commercial vehicles which require water top-ups during their service life. Depending on the operation profile, its optimized design offers users an economical solution for vehicles with low electrical demand.
- Long service life with low maintenance
- Enhanced safety with flame arrestor to prevent internal combustion
- Optimized to the highest standard for dry-charged technology
- Enveloped separator reduces internal resistance, maximizing discharging output
Fitur
Performa optimal.
Menggunakan teknologi Calcium-Hibrida untuk tenaga cranking yang tinggi.
Umur pakai yang lama.
Material aktif yang disempurnakan untuk daya tahan maksimum dan mudah dalam perawatan.
Daya tahan yang tinggi.
Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial.
Jaminan keamanan.
Kemasan baru thermoplastic yang lebih modern dan aman serta ramah lingkungan.
Feature
Long Service Life
• Enhanced active materials for higher endurance and maximum durability
Low Internal Resistance
• Special grid design promotes faster recharging and reliable starting power in all road conditions
• Enveloped separator for lower internal resistance which enables faster recharging and higher performance
Optimal Performance
• Optimized design enhances corrosion resistance and reduces self discharge rate
Assured Safety
• Special sealed cover design prevents acid leakage and external sparks
• Customized frame arrestor prevents inflow of outside sparks
• Enveloped separator to prevent internal short circuit between
positive and negative plates

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan