TRUSCO Flexible Shaft for Electric Power Tools TFS300N 1pc
Rp499.900
Persediaan
Spesifikasi Produk
Model Number | TFS300N |
---|---|
Unit | 1pc |
Accessories | This No.2 x 45 1 [[(+)]] Double-Ended Bits |
Length (mm) | 300 |
Plug Angle (mm) | 6.35 |
Shank Diameter (mm) | 6.35 |
Using Angle (degree) | (Max)60 |
Weight (g) | 290 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 04 October 2016 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Can be installed on both charging and electric screwdriver Electric impact screwdriver is also supported Flexibly bent and is optimum for screw tightening work at corners and edge part The lock type Bit-holder which bit does not fall is adopted.
Warning
When using high torque with an impact screwdriver, there is a possibility of damage. Please use without imposing excessive load.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |