TRUSCO Carbide-Tipped Hole Saw for Stainless Steel TTG38 1set
Rp949.900
Persediaan
Spesifikasi Produk
Model Number | TTG38 |
---|---|
Unit | 1set |
Blade Thickness (mm) | 2.1 |
Effective Length (mm) | 5 |
Material | Blade: Carbide Chip Center Drill: Cobalt High Speed Steel |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 04 October 2016 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is a masterpiece of tipped hole saws Ideal for drilling sheet metal and other stainless steel products The effective cutting capacity is 5mm (TTG14 is 4mm) In case of using an electric drill, low speed is recommended at リ 40 or more.
Feature
Representative hole saw with tip. Ideal for drilling holes in steel sheet or stainless steel. Effective cutting ability is 5mm (TTG14 is 4mm). Low speed recommended when using electric drill and diameter is 40 or more.Use
Stainless
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan