Mitsubishi Materials 6-flute ceramic radius end mill CE6SRB

Sebelum PPN:
Rp5.899.900 - Rp10.999.900
Spesifikasi
Helix Angle (°)30
MaterialCeramic
Number of Tips6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentNon-coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A radius end mill that uses ceramic with excellent heat resistance.
Suitable for high-efficiency machining that makes Ni-based heat-resistant alloys easier to cut using cutting heat.
Unique seamless shape optimized for machining heat-resistant alloys improves fracture resistance during high-load machining.
Highly rigid shape and special negative blade shape that can withstand high temperatures and high loads when machining Ni-based heat-resistant alloys.
The helix angle has been optimized to prevent tool pull-out even under high-speed, high-feed cutting conditions.
The lineup includes 4 blades suitable for pocket groove machining and 6 blades suitable for side machining.
High efficiency machining of Ni-based heat-resistant alloy (side machining)
*There is a risk of ignition when processing titanium alloy with a ceramic end mill. Please do not attempt to process it as it is extremely dangerous.
*If the cutting speed is low, the amount of heat generated is low and the work material is less likely to drop, which may cause abnormal wear or breakage.
*Please perform machining at the recommended cutting speed of 350 to 1000 m/min.
*Air blow recommended: Please do not use coolant during processing as it may cause thermal cracks. In the case of air blowing, please use it for chip removal, not for cooling the machining point directly.
*Due to interrupted cutting, breakage and chipping are likely to occur, resulting in unstable tool life. Please perform continuous cutting.
* Even in continuous cutting, if the maximum depth of cut is used from the beginning, it may cause abnormal damage such as breakage or chipping, and the service life will be unstable.
*Please set the radial depth of cut to increase in stages.
*When cutting, please cut down and do not cut up. Up-cutting makes machining very unstable.

Ulasan Produk

Tidak ada ulasan