OSG One Revolution Thread Mill AT-1

Kondisi Barang:
Sebelum PPN:
Rp7.499.900 - Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses unequal division / unequal reed groove and right blade left twist (PAT.in Japan).
The left twist groove reduces the effective diameter difference between the mouth and the back side, and slows down the gauge out.
Since processing starts from the shank side (mouth), processing with less tilt is possible (downcut recommended). There is no need for a zero cut to correct the fall.
By preventing it from tipping over, it is possible to perform 1-pass machining instead of the conventional 2-pass machining, shortening the machining time and extending the service life.
The base material uses ultrafine cemented carbide that has both high wear resistance and toughness, and EgiAs coating to achieve high durability.
A tool for cutting screws in milling.
It is used in a machining center equipped with NC with 3-axis simultaneous control and helical interpolation function.
Compared to taps, there are fewer restrictions on cutting conditions, and stable tapping is possible without worrying about chip control and lubricity of oils.
* Points when using coolant When using external lubrication, pay attention to the position so that the cutting fluid is surely supplied into the hole.
If you are using a machining center with an internal refueling device, we recommend a collet-through type supply method.

Ulasan Produk

Tidak ada ulasan