OSG Carbide Thread Mill AT-2 R-SPEC with Bottom DLC Coat High Efficiency Bottom Blade for Non-Ferrous Metals (2D Type)

Kondisi Barang:
Sebelum PPN:
Rp2.399.900 - Rp4.499.900
Spesifikasi
MaterialCemented carbide
Number of Flutes2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDLC-IGUSS coating
ToleranceShank diameter: h6
Type Of ThreadMachining: female thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AT-2 R-SPEC high-efficiency thread mill with bottom edge for non-ferrous metals dramatically reduces the machining time for non-ferrous metals such as aluminum alloys through simultaneous helical drilling and thread cutting. It is also effective as a countermeasure against misalignment of machining positions in cast holes. Basically, we recommend using a water-soluble cutting fluid, but if there is a pilot hole, air blowing is also possible due to the chip break-up effect and the DLC coating's adhesion control effect.
Copper, Brass, Brass Castings, Aluminum Rolled Materials, Aluminum Alloy Castings, Magnesium Alloy Castings, Zinc Alloy Castings
*Please select "Single feed" for ThreadPro's pass type. It is necessary to change the cutting conditions depending on the rigidity of the workpiece, machine, and chuck. *Please keep the run-out accuracy of the tool to a minimum. * When using cutting fluid for magnesium alloy cutting, please use the one recommended by the cutting fluid manufacturer. Also, pay attention to chip disposal and management. There is a risk of ignition. *Because it is a left-hand blade, please use it with the spindle reverse rotation.

Ulasan Produk

Tidak ada ulasan