TESTO LED stroboscope

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp29.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)82x60x191
Measurement MethodNon-contact
Measuring Accuracy (%)0.02 of display value (± 1 digit)
Measuring Range30-300000 (FPM = number of light emission/min) (0.5-5000Hz)
Power SupplyAA batteries x 3 (included)
Resolution0.1 (at 30 to 999 FPM) 1 (at 1,000 to 300,000 FPM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting high-brightness white LED, the brightness of about 1500lx is secured even at a distance of 20cm.
Comes with a light emission time adjustment function.
The phase adjustment function which shifts only the timing of light emission while maintaining the light emission frequency is carried.
It is convenient for measuring small objects and places that are difficult to approach.
Measurement of rotational speed and repetitive motion of engines, fans, printing machines, etc.
* The detection distance depends on the measurement environment (surrounding brightness).

Ulasan Produk

Tidak ada ulasan