TESTO Cooking Oil Tester 270+ 104-IR BT Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp20.999.900
Spesifikasi
Continuous Operating Time (hour)20
Height (mm)300
Included AccessoriesCalibration reference oil, case
Length (mm)50
Measuring Range0.0 ~ 40.0( %TPM)
Power Input (V)2 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsCooking oil tester testo 270 BT, infrared thermometer testo 104-IR BT
Temperature Measurement Range (°C)Center: -50 to 250 (NTC thermistor), 40 to 200, Surface: -50 to 150 (infrared radiation)
Trusco Part No.701-6111
Width (mm)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cooking oil tester and thermometer set is useful for cooking. With this set, you can check the deterioration of frying oil and control cooking temperatures.
Use the cooking oil tester to manage frying oil. Use the thermometer to measure food temperatures in kitchens, warehouses, etc. The thermometer can measure both surface and core temperatures. Connect to the testo Smart mobile app to save measurements and document them as PDFs.
Measurements in food chains and prepared food manufacturing
Food safety management based on HACCP

Ulasan Produk

Tidak ada ulasan