Sato Keiryoki Mfg Waterproof digital thermometer with Chinese calibration certificate

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number1-8806-11-57
Calibration CertificateGeneral proofreading (Chinese)
FeatureDrip-proof
Measurement Temperature Range (°C)-30~150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be operated even with wet hands and complies with JIS C 0920 IPX5.
Maximum and minimum values can be displayed in memory.
If no key is pressed, the power will automatically turn off after approximately 60 minutes.
Comes with a convenient clip case for carrying and storing.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueResolution (°C): 0.1*Measurement accuracy: 0 to 140°C/±1°C, Others/±2°C*Materials: Body/case with clip/ABS resin, sensor pipe/stainless steel*Sampling cycle: 1 second*Size: DIA47 x20x176mm*Sensor size/approximately DIA3.5x116mm*Waterproof performance: IPX5 (JIS C 0920 compliant)*Power source: LR44 button battery x 1 (included for testing)*Weight: Approx. 25g*Accessories: With clip Case (DIA10x144mm)*Calibration points are 23°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan