Sato Keiryoki Mfg Wall-mounted Remote Thermometer VB-100 Series with English Calibration Certificate

Sebelum PPN:
Rp7.399.900
Spesifikasi
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a wall-mounted vapor pressure thermometer that does not require a power source.
The temperature sensor is a throw-in type with no mounting screws.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMinimum scale (°C): 5 (0 to 30°C), 2 (30 to 100°C) *Materials: Case/6 nylon/30% glass, transparent plate/glass, lead/copper (CuT)/nickel plating *Size: Case/DIA110mm, temperature sensitive part/DIA8x100mm*Lead length: 2m*Weight: Approx. 360g*Drip-proof specification*Code number: 4300-01*Calibration points are 23°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan