Sato Keiryoki Mfg Solar digital thermometer/hygrometer with calibration certificate
Spesifikasi
| AS ONE Part Number | 8-9547-01-20 |
|---|---|
| Calibration Certificate | General calibration |
| Temperature Measurement Range (°C) | -10~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The indoor humidity and temperature are displayed digitally, and the maximum and minimum temperatures are also displayed at all times. (The maximum and minimum temperatures can be reset using the button on the back of the unit.)
It is energy-efficient thanks to its eco-friendly solar battery design.
In dark environments with an illumination level of less than approximately 300 Lux, the device will automatically switch to using a button battery.
* We do not deliver to private homes (detached houses / apartments).
It is energy-efficient thanks to its eco-friendly solar battery design.
In dark environments with an illumination level of less than approximately 300 Lux, the device will automatically switch to using a button battery.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueMeasurement accuracy: Temperature/±1°C (10-40°C), ±2°C (others), Humidity/±5% (15-35°C, 40-70%RH), ±8% (others) Material: ABS Resin *Size: 90 x 115 x 20mm *Weight: 83g (including battery) *Power source: Solar battery/button battery LR1130 (1 piece) included for testing *Accessories: Wall hanging hole/stand *Measurement range (humidity): 20 ~95%RH*Code number: 1050-10*Calibration points are 23°C and 50% 1 point each. If you would like other points, please contact us separately.
Ulasan Produk
Tidak ada ulasan




















































































































































