Spesifikasi
| AS ONE Part Number | 2-1959-01-57 |
|---|---|
| Calibration Certificate | General proofreading (Chinese) |
| Measurement Temperature Range (°C) | 0~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It also works indoors (over 250 Lux).
* We do not deliver to private homes (detached houses / apartments).
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueResolution: 0.1°C*Accuracy: 10~40°C/±1°C, Others/±2°C*With MAX/MIN hold function*Power supply: Amorphous solar battery*Size (mm): 64(W)x13(D)x 68(H)mm*Weight: Approx. 33g*Calibration point is 25°C, 1 point. If you would like other points, please contact us separately.
Ulasan Produk
Tidak ada ulasan




















































































































































