Sebelum PPN:
Rp3.099.900 - Rp3.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (°C) | ±2°C |
|---|---|
| Calibration Certificate | General calibration |
| Dimensions (mm) | 41x26x144 |
| Measuring Range (°C) | -40~+50 |
| Sensor Cable Length (cm) | 70 |
| Where to Use | refrigerator |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The sensor cord is 700mm long, so you can check the temperature inside the refrigerator without opening the door.
* "Calibration certificate included" means that three documents are attached at the time of shipment: a calibration certificate, an inspection report, and a traceability system diagram. * "Calibration certificate included" is AS ONE's original certificate attachment service. * We do not deliver to private homes (single-family homes or apartment buildings).
* "Calibration certificate included" means that three documents are attached at the time of shipment: a calibration certificate, an inspection report, and a traceability system diagram. * "Calibration certificate included" is AS ONE's original certificate attachment service. * We do not deliver to private homes (single-family homes or apartment buildings).
Feature
=Specification&""&attvalue2 stitches
Ulasan Produk
Tidak ada ulasan




















































































































































