Spesifikasi
| Minimum Scale | 1°C |
|---|---|
| Mounting Type | Handheld |
| Overall Length (mm) | 300 |
| Temperature Display | Bar scale |
| Type of thermometer | Bar thermometer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Comes with a transparent case that allows you to see the inside without opening it.
With anti-rolling rubber.
* Products with proofreading cannot be canceled after ordering. Please specify the address to be written on the calibration certificate.
With anti-rolling rubber.
* Products with proofreading cannot be canceled after ordering. Please specify the address to be written on the calibration certificate.
Ulasan Produk
Tidak ada ulasan




















































































































































