Sato Keiryoki Mfg Parma II Hygrometer with Thermometer, Chinese Calibration Certificate Included

Sebelum PPN:
Rp5.099.900
Spesifikasi
AS ONE Part Number1-622-11-57
Calibration CertificateGeneral proofreading (Chinese)
Temperature Measurement Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact and lightweight thermo-hygrometer can be used in a wide range of applications, including desiccators, constant temperature and humidity chambers, dryers, and drying rooms.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueAccuracy: Temperature/±2°C, Humidity/±4%RH (40-80%RHat20±5°C).Within ±8%RH (others)*Size: DIA95x18mm*Weight: Approx. 100g*Measurement range (humidity) :20~99%RH*Minimum scale (humidity/temperature): 1%RH/2°C*With thermometer*Code number: 7562-00*Calibration points are 1 point each at 23°C and 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan