Sato Keiryoki Mfg Parma II Hygrometer with Thermometer and Calibration Certificate
Spesifikasi
| AS ONE Part Number | 1-622-11-20 |
|---|---|
| Calibration Certificate | General calibration |
| Temperature Measurement Range (°C) | 0~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact and lightweight thermo-hygrometer can be used in a wide range of applications, including desiccators, constant temperature and humidity chambers, dryers, and drying rooms.
* We do not deliver to private homes (detached houses / apartments).
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueAccuracy: Temperature/±2°C, Humidity/±4%RH (40-80%RHat20±5°C).Within ±8%RH (others)*Size: DIA95x18mm*Weight: Approx. 100g*Measurement range (humidity) :20~99%RH*Minimum scale (humidity/temperature): 1%RH/2°C*With thermometer*Code number: 7562-00*Calibration points are 1 point each at 23°C and 50%. If you would like other points, please contact us separately.
Ulasan Produk
Tidak ada ulasan




















































































































































