Spesifikasi
| AS ONE Part Number | 2-1961-01-57 |
|---|---|
| Calibration Certificate | General proofreading (Chinese) |
| Measuring Range (°C) | -60~500 |
| Thermal Emissivity | 0.95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Measures in about 1 second without direct contact.
* We do not deliver to private homes (detached houses / apartments).
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueResolution (°C): -9.9 to +199.9/0.1, Others/1*Accuracy: ±2%rdg or ±2°C, whichever is greater*Reproducibility: ±1°C*Distance factor: D:S=12:1*Response Time: 1 second *Size (mm): 39 x 71.9 x 175.2 *Weight (g): Approx. 170 *Power source: AAA alkaline batteries x 2 (included for testing) *Function: Maximum value display, minimum value display, average Value display/DIF hold/laser marker *Aiming: 1 point laser pointer *Recommended distance: 2.5m or less
Ulasan Produk
Tidak ada ulasan




















































































































































