Sato Keiryoki Mfg Hyest Type I Hygrometer with Thermometer, 150mm, Chinese Calibration Certificate Included
Spesifikasi
| AS ONE Part Number | 1-626-01-57 |
|---|---|
| Calibration Certificate | General proofreading (Chinese) |
| Temperature Measurement Range (°C) | -10~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By using "hair" as a humidity sensor, accurate and reliable humidity measurement is possible.
* We do not deliver to private homes (detached houses / apartments).
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueAccuracy: Temperature/±2°C, Humidity/±3%RH (40~80%at15~25°C).±5% (others)*Size: DIA150x40mm*Weight: Approx. 280g*Measurement range (humidity): 20 ~100%RH *Minimum scale (humidity/temperature): 1%RH/2°C* Equipped with a thermometer. *Code number: 7540-000*Calibration points are 1 point each at 23°C and 50%. If you would like other points, please contact us separately.
Ulasan Produk
Tidak ada ulasan




















































































































































