Sato Keiryoki Mfg Hyest Type I Hygrometer with Thermometer, 150mm, Calibration Certificate Included

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number1-626-01-20
Calibration CertificateGeneral calibration
Temperature Measurement Range (°C)-10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using "hair" as a humidity sensor, accurate and reliable humidity measurement is possible.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueAccuracy: Temperature/±2°C, Humidity/±3%RH (40~80%at15~25°C).±5% (others)*Size: DIA150x40mm*Weight: Approx. 280g*Measurement range (humidity): 20 ~100%RH *Minimum scale (humidity/temperature): 1%RH/2°C* Equipped with a thermometer. *Code number: 7540-000*Calibration points are 1 point each at 23°C and 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan