Spesifikasi
| Mounting Type | Handheld |
|---|---|
| Overall Length (mm) | 300 |
| Temperature Accuracy | ±0.2°C |
| Temperature Display | Bar scale |
| Temperature Range (°C) | 50~100°C |
| Trusco Part No. | 805-1123 |
| Type of thermometer | Bar thermometer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A double-tube thermometer in which a glass capillary tube containing mercury and a scale plate are enclosed in a transparent glass outer tube. With inspection report
Ulasan Produk
Tidak ada ulasan




















































































































































