Spesifikasi
| Measuring Range (°C) | 50~100 |
|---|---|
| Mounting Type | Handheld |
| Temperature Display | Bar scale |
| Type of thermometer | Bar thermometer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a thermometer that can be used for weighing management work with the instrument error table of all products manufacturers. Dimensions (mm): 300
Ulasan Produk
Tidak ada ulasan




















































































































































