AS ONE Digital Thermometer, 2-Channel, English Calibration Certificate Included, Switchable
Spesifikasi
| AS ONE Part Number | 1-5812-02-56 |
|---|---|
| Calibration Certificate | General proofreading |
| Measurement Temperature Range (°C) | -50~1300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has a data hold function that freezes the measurement data.
It has a maximum value memory display function that automatically memorizes the maximum temperature during measurement and can be recalled after measurement.
The display has a backlight function, so you can measure safely even in dark places.
It is possible to measure the temperature at two points (T1-T2) and display the difference between the measured values.
*We do not deliver to private homes (detached houses or apartment buildings).
*Sensor probes are sold separately. Choose from the IK series (1-5522-01 to 17) or the DS series (3-1564-01 to 06).
It has a maximum value memory display function that automatically memorizes the maximum temperature during measurement and can be recalled after measurement.
The display has a backlight function, so you can measure safely even in dark places.
It is possible to measure the temperature at two points (T1-T2) and display the difference between the measured values.
*We do not deliver to private homes (detached houses or apartment buildings).
*Sensor probes are sold separately. Choose from the IK series (1-5522-01 to 17) or the DS series (3-1564-01 to 06).
Feature
=Specification&""&attvalueNumber of inputs: 2*Resolution: 0.1°C for -50.0 to 199.9°C, 1°C for 200 to 1300°C (switchable)*Sensor type: K thermocouple*Operation function: 2-point switching display/temperature difference display between 2 points* Body accuracy: -50 to 1000°C/±(0.3%rdg+1°C), Others/±(0.5%rdg+1°C)*Sampling rate: 2.5 times/second*Display: 3.5 digit LCD display*Operating temperature and humidity: 0~50°C.0~80%RH(0~35°C)*Storage temperature: -20~60°C*Power source: 006P (9V) dry battery x 1 (included for testing)*Size: 156 x 65.5 x 35mm* Weight: Approximately 177g*Sensor probe is sold separately. Please choose from the IK series (1-5522-01~17) and the DS series (3-1564-01~06). *Type: Switchable *Calibration points are minimum temperature and maximum temperature 2 points. *No sensor, only the main unit is calibrated. *If you would like to calibrate the main body and sensor as a set, please contact us separately.
Ulasan Produk
Tidak ada ulasan




















































































































































