AS ONE Digital food thermometer with Chinese calibration certificate

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number6-8821-01-57
Calibration CertificateGeneral proofreading (Chinese)
Measurement Temperature Range (°C)-50~150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is also possible to measure internal temperatures, liquids and gases by piercing.
It has an upper limit temperature setting (MAX) and lower limit temperature setting (MIN) alarm function.
It has a hold function that freezes the data.
It comes with a clip stand that can also be used for wall mounting.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueResolution: 0.1°C*Measurement accuracy: ±1°C(-20~+100°C)*Sensor: Thermistor*Sampling: 1 second/times (fixed)*Alarm setting: Can be set in 1°C increments*Display: 4-digit LDC display *Power source: AAA battery x 1 (included for testing)*Size: 64 x 18 x 106mm*Weight: Approx. 80g*Cable length: 800mm*Probe cap included*Calibration points are 2 points at 25°C and 80°C . If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan