Sato Keiryoki Mfg AL rod thermometer (0-100°C)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Measuring Range (°C)0-100
Minimum Scale (°C)1
Mounting TypeHandheld
Overall Length (mm)300
Storage CaseCylinder
Temperature Accuracy±1°C
Temperature DisplayBar scale
Type of thermometerBar thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple and easy-to-read thermometer. With anti-rolling rubber
*Products with calibration certificates cannot be canceled after ordering. Please specify the name to be written on the calibration certificate. *If you order by cash on delivery, the product may be shipped the next day or later. *Do not use in direct sunlight. High temperatures may cause damage or discoloration of the liquid.

Ulasan Produk

Tidak ada ulasan