KOIZUMI VIO shaver & trimmer

Sebelum PPN:
Rp479.900
Spesifikasi
Height (mm)140
Included AccessoriesAttachments (trimmer blade, net blade), cover comb, cleaning brush
Length (mm)29
Mass (kg)0.04
Power SupplyDry cell type
Suitable Battery1 AAA alkaline battery (sold separately)
Width (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VIO dedicated shaver & trimmer. Includes a cover comb (attached to the trimmer blade) that does not come into direct contact with the skin.
Only the attachment can be washed with water
Easy-to-clean mirror and LED light included
Feature
VIO dedicated shaver & trimmer. Includes a cover comb (attached to the trimmer blade) that does not come into direct contact with the skin.
Only the attachment can be washed with water
Easy-to-clean mirror and LED light included

Ulasan Produk

Tidak ada ulasan