MCO USB-PD compatible + Type-C conversion adapter + Dipsplay
#Grup produk P113677881
Spesifikasi
| Cable Length (m) | Recommended within 2 |
|---|---|
| Color | Black |
| Connector | USB + Type-C + DisplayPort (1.2 compliant) + Power supply Type-C terminal (supports up to 20V / 4A) |
| Suitable Models | Notebook PC, tablet, etc. with USB + Type-C terminal . LCD monitor with Display + Port |
| Supported Resolution | 4K (3840 x 2160 + 60Hz) + ultra wide LCD (3840 x 1440) + full HD |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Video / audio output is possible while supplying power with USB PD! Adapter that converts USB Type-C (USB-C) terminal to Display Port terminal
Feature
Video / audio output is possible while supplying power with USB PD! Adapter that converts USB Type-C (USB-C) terminal to Display Port terminalUlasan Produk
Tidak ada ulasan




















































































































































