KOIZUMI usb rechargeable shaver

Sebelum PPN:
Rp379.900
Spesifikasi
Continuous Operating TimeAbout 60 minutes
Included AccessoriesUSB cable, cap, cleaning brush
Main Unit Dimensions (Width x Depth x Height) (mm)60x28x107
Mass (g)130
Power Consumption (W)About 3
Power SupplyRechargeable
Product TypeBody
Recharging Time (hour)About 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It adheres to the skin and shaves gently. USB rechargeable. Only the blade can be washed with water.
Feature
It adheres to the skin and shaves gently. USB rechargeable. Only the blade can be washed with water.

Ulasan Produk

Tidak ada ulasan