KOIZUMI usb rechargeable shaver

Sebelum PPN:
Rp539.900
Spesifikasi
Continuous Operating TimeAbout 60 minutes
Included AccessoriesUSB cable, cap, cleaning brush, pouch
Main Unit Dimensions (Width x Depth x Height) (mm)41x41x89
Mass (g)115
Power Consumption (W)About 5
Power SupplyRechargeable
Product TypeBody
Recharging Time (hour)About 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rotary shaver that is gentle on the skin. USB rechargeable. Only the blade can be washed with water.
Feature
A rotary shaver that is gentle on the skin. USB rechargeable. Only the blade can be washed with water.

Ulasan Produk

Tidak ada ulasan