KOIZUMI USB rechargeable body hair trimmer

Sebelum PPN:
Rp539.900
Spesifikasi
Charging Time (minute)About 90
Included AccessoriesSki comb, USB cable, cleaning brush, pouch
Main Unit Dimensions (Width x Depth x Height) (mm)30x28x163
Mass (g)100
Operation Time (minute)About 90
Power Consumption (W)About 5
Power SupplyRechargeable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body trimmer that can also be used for VIO. USB rechargeable. Only the attachment can be washed with water.
Feature
Body trimmer that can also be used for VIO. USB rechargeable. Only the attachment can be washed with water.

Ulasan Produk

Tidak ada ulasan