Panasonic USB input/output charger for AA and AAA nickel-metal hydride batteries

Sebelum PPN:
Rp559.900
Spesifikasi
Cable Length (cm)About 20 (USB)
Illuminance (Lx)About 9 (1m ahead)
Irradiation Time (hour)Approximately 48 (when using dry battery EVOLTA NEO), approximately 33 (when using eneloop standard model)
LED Color1 standard white LED
Luminous Flux (Lm)Approximately 8 (reference value)
Mass (g)Approximately 90 (battery not included, USB cord not included)
Outer DimensionsApproximately width 66 mm x thickness 28.5 mm x length 85 mm
Rated InputDC5V1A
Rated OutputRechargeable Ni-MH battery DC1.5V 300mA x 4 AA 150mA x 4 AAA USB output (DC output) DC5V 1A
Specification[Number of rechargeable batteries] Up to 4 batteries in combination of 1 to 4 AAA batteries or 1 to 4 AAA batteries
TypeAA / AAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*1 A separate AC adapter is required to charge the rechargeable battery from an electrical outlet. *2 When using as a mobile battery, a separate USB cord appropriate for the device is required to connect to the device. * A separate AC adapter is required to charge from an electrical outlet. * When using the BQ-CC91 as a mobile battery or LED light, dry batteries and batteries of different capacities, types, and brands can be mixed. When using with other devices, please refrain from mixing batteries. * This is an estimate based on using four fully charged Eneloop (BK-3MCC) batteries to charge a smartphone with a built-in 3.7V, approximately 2700mAh battery. This will vary depending on usage and ambient temperature. * When using as a mobile battery or LED light, output is only possible when four AA batteries are installed. * Depending on the remaining battery power, USB output time may be short or output may not be possible. * A separate USB cord appropriate for the device is required to connect to the device. * When using the BQ-CC91 as a mobile battery or LED light, dry batteries and batteries of different capacities, types, and brands can be mixed. When using with other devices, please refrain from mixing batteries. *This is an estimate based on four fully charged Eneloop (BK-3MCC) batteries. Actual battery life may vary depending on usage and ambient temperature. *When using as a mobile battery or LED light, output is only possible when four AA batteries are installed. *Depending on the remaining battery power, USB output time may be shorter or may not be possible. *1 If the input current to the device is 0.5A or more but less than 1.0A, charging time will be approximately 1.5 times longer. If the input current is less than 0.5A, charging will terminate abnormally and charging will not be possible. *2 Depending on the battery condition, usage environment, and ambient temperature, battery health may not be improved. *3 Automatically detects incorrectly inserted dry batteries. It also detects abnormal rechargeable batteries. *4 If the input current to the device is 0.5A or more but less than 1.0A, charging will automatically switch to timer charging mode and take approximately 13 hours. If the input current is less than 0.5A, charging will terminate abnormally and charging will not be possible. *5 Estimated when using four fully charged Eneloop (BK-3MCC) batteries to charge a smartphone with a built-in 3.7V, approximately 2700mAh battery. This may vary depending on usage and ambient temperature. *6 Estimated when using four fully charged Eneloop (BK-3MCC) batteries. This may vary depending on usage and ambient temperature. *7 Estimated when using four unused Evolta NEO AA batteries. This may vary depending on usage and ambient temperature. *Photos and illustrations are for illustrative purposes only. Color and appearance may vary depending on the environment in which you use the product.
Warning
*1 A separate AC adapter is required to charge the rechargeable battery from an electrical outlet. *2 When using as a mobile battery, a separate USB cord appropriate for the device is required to connect to the device. * A separate AC adapter is required to charge from an electrical outlet. * When using the BQ-CC91 as a mobile battery or LED light, dry batteries and batteries of different capacities, types, and brands can be mixed. When using with other devices, please refrain from mixing batteries. * This is an estimate based on using four fully charged Eneloop (BK-3MCC) batteries to charge a smartphone with a built-in 3.7V, approximately 2700mAh battery. This will vary depending on usage and ambient temperature. * When using as a mobile battery or LED light, output is only possible when four AA batteries are installed. * Depending on the remaining battery power, USB output time may be short or output may not be possible. * A separate USB cord appropriate for the device is required to connect to the device. * When using the BQ-CC91 as a mobile battery or LED light, dry batteries and batteries of different capacities, types, and brands can be mixed. When using with other devices, please refrain from mixing batteries. *This is an estimate based on four fully charged Eneloop (BK-3MCC) batteries. Actual battery life may vary depending on usage and ambient temperature. *When using as a mobile battery or LED light, output is only possible when four AA batteries are installed. *Depending on the remaining battery power, USB output time may be shorter or may not be possible. *1 If the input current to the device is 0.5A or more but less than 1.0A, charging time will be approximately 1.5 times longer. If the input current is less than 0.5A, charging will terminate abnormally and charging will not be possible. *2 Depending on the battery condition, usage environment, and ambient temperature, battery health may not be improved. *3 Automatically detects incorrectly inserted dry batteries. It also detects abnormal rechargeable batteries. *4 If the input current to the device is 0.5A or more but less than 1.0A, charging will automatically switch to timer charging mode and take approximately 13 hours. If the input current is less than 0.5A, charging will terminate abnormally and charging will not be possible. *5 Estimated when using four fully charged Eneloop (BK-3MCC) batteries to charge a smartphone with a built-in 3.7V, approximately 2700mAh battery. This may vary depending on usage and ambient temperature. *6 Estimated when using four fully charged Eneloop (BK-3MCC) batteries. This may vary depending on usage and ambient temperature. *7 Estimated when using four unused Evolta NEO AA batteries. This may vary depending on usage and ambient temperature. *Photos and illustrations are for illustrative purposes only. Color and appearance may vary depending on the environment in which you use the product.

Ulasan Produk

Tidak ada ulasan