KOIZUMI USB charging shaver

Sebelum PPN:
Rp529.900
Spesifikasi
Charging Time (minute)90
Continuous Operating Time (minute)Approximately 50 (automatic stop every 10 minutes x 5 times)
Height (mm)46
Included AccessoriesUSB cable, cap, cleaning brush, case
Length (mm)48
Mass (kg)0.07
Power SupplyCharging/AC type (uses commercially available or separately sold USB-AC adapter from the manufacturer)
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mini-sized rotary shaver that can be held with your fingertips for a gentle shave
IPX7 waterproof design allows for washing
USB charging type. Lock function by holding down the power button when carrying. LED indicator lights up when battery is low. Magnetic cap for easy storage and transport.
USB cable included (USB Type-C compatible on the main unit)
Comes with a dedicated cap and case for easy portability and storage, and a cleaning brush for easy care.
Feature
A mini-sized rotary shaver that can be held with your fingertips for a gentle shave
IPX7 waterproof design allows for washing
USB charging type. Lock function by holding down the power button when carrying. LED indicator lights up when battery is low. Magnetic cap for easy storage and transport.
USB cable included (USB Type-C compatible on the main unit)
Comes with a dedicated cap and case for easy portability and storage, and a cleaning brush for easy care.

Ulasan Produk

Tidak ada ulasan