KOIZUMI USB charging 5-blade shaver

Sebelum PPN:
Rp2.299.900
Spesifikasi
Charging Time (minute)90
Continuous Operating Time (minute)Approximately 100 (automatic stop every 10 minutes x 10 times)
Height (mm)60
Included AccessoriesUSB-AC adapter, USB cable, cap, cleaning brush, case
Length (mm)45
Mass (kg)0.13
Power SupplyCharging/AC type (uses dedicated USB-AC adapter)
Width (mm)66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The seamless design and high-speed motor deliver a high-speed drive of approximately 12,000 strokes per minute for smooth shaves. The five reciprocating blades and floating design ensure close contact with the skin. USB charging (USB Type-C compatible on the main unit).
IPX7 waterproof design, can be used in the bath
USB charging type. Equipped with a lock function to prevent accidental operation by holding down the power button when carrying it around. Equipped with a notification function that turns on the LED lamp when the battery is low. Magnetic detachable head for easy cleaning. Comes with a dedicated cap and case for easy portability and storage.
Feature
The seamless design and high-speed motor deliver a high-speed drive of approximately 12,000 strokes per minute for smooth shaves. The five reciprocating blades and floating design ensure close contact with the skin. USB charging (USB Type-C compatible on the main unit).
IPX7 waterproof design, can be used in the bath
USB charging type. Equipped with a lock function to prevent accidental operation by holding down the power button when carrying it around. Equipped with a notification function that turns on the LED lamp when the battery is low. Magnetic detachable head for easy cleaning. Comes with a dedicated cap and case for easy portability and storage.

Ulasan Produk

Tidak ada ulasan