KOIZUMI USB charging 3-head shaver

Sebelum PPN:
Rp1.499.900
Spesifikasi
Charging Time (minute)90
Continuous Operating Time (minute)Approximately 50 (automatic stop every 10 minutes x 5 times)
Height (mm)60
Included AccessoriesUSB-AC adapter, USB cable, cap, cleaning brush, case
Length (mm)60
Mass (kg)0.12
Power SupplyCharging/AC type (uses dedicated USB-AC adapter)
Width (mm)61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three movable floating heads ensure close contact with the skin. Minimalist design that fits in the palm of your hand. Triangular shape for easy grip.
IPX7 waterproof design, can be used in the bath
USB charging type. Lock function to prevent accidental operation by holding down the power button when carrying. LED indicator lights up when the battery is low.
USB-AC adapter and USB cable included (USB Type-C compatible on the main unit)
The magnetic detachable head makes cleaning easy, and it comes with a dedicated cap and case for easy portability and storage.
Feature
Three movable floating heads ensure close contact with the skin. Minimalist design that fits in the palm of your hand. Triangular shape for easy grip.
IPX7 waterproof design, can be used in the bath
USB charging type. Lock function to prevent accidental operation by holding down the power button when carrying. LED indicator lights up when the battery is low.
USB-AC adapter and USB cable included (USB Type-C compatible on the main unit)
The magnetic detachable head makes cleaning easy, and it comes with a dedicated cap and case for easy portability and storage.

Ulasan Produk

Tidak ada ulasan