KOIZUMI USB charging 3-blade shaver

Sebelum PPN:
Rp1.199.900
Spesifikasi
Charging Time (minute)90
Continuous Operating Time (minute)Approximately 60 (automatic stop every 10 minutes x 6 times)
Height (mm)126
Included AccessoriesUSB-AC adapter, USB cable, cap, cleaning brush
Length (mm)34
Mass (kg)0.13
Power SupplyCharging/AC type (uses dedicated USB-AC adapter)
Width (mm)61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three reciprocating blades with a floating structure that adheres firmly to the skin. Easy to use, handy size with a 28mm diameter slim grip.
USB charging type
IPX7 waterproof design, can be used in the bath
Equipped with a lock function to prevent accidental operation by holding down the power button when carrying the device. Equipped with a notification function that turns on the LED lamp when the battery level is low.
USB-AC adapter and USB cable included (USB Type-C compatible on the main unit)
Comes with a dedicated cap for easy portability and storage, and a cleaning brush for easy care
Feature
Three reciprocating blades with a floating structure that adheres firmly to the skin. Easy to use, handy size with a 28mm diameter slim grip.
USB charging type
IPX7 waterproof design, can be used in the bath
Equipped with a lock function to prevent accidental operation by holding down the power button when carrying the device. Equipped with a notification function that turns on the LED lamp when the battery level is low.
USB-AC adapter and USB cable included (USB Type-C compatible on the main unit)
Comes with a dedicated cap for easy portability and storage, and a cleaning brush for easy care

Ulasan Produk

Tidak ada ulasan