Spesifikasi
| Dimensions (mm) | Approximately 50 x 120 x 27 (body size) |
|---|---|
| Type | Charger (overseas compatible) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The BQ-CC52 is a handy timer-type charger compatible with both Eneloop and rechargeable Evolta batteries. It can charge up to two AA or AAA batteries in six hours. *High-end and standard models can be charged, but they cannot be fully charged in one charge. Two charges are required. Timer charging (recommended for handy models). Comes with two charging LED indicators (displays the operating status of the 6-hour protection timer): The LED lights up while charging and turns off when charging is complete. If an abnormality is detected, the LED will flash to notify you. International compatible (compatible with 100V-240V/50-60 Hz). *If using overseas, please purchase a plug adapter separately to suit the country or region. Compact model for easy portability.
* The color of the product may differ from the actual product depending on how the screen looks.
* The color of the product may differ from the actual product depending on how the screen looks.
Warning
* The color of the product may differ from the actual product depending on how the screen looks.Feature
The BQ-CC52 is a handy timer-type charger compatible with both Eneloop and rechargeable Evolta batteries. It can charge up to two AA or AAA batteries in six hours. *High-end and standard models can be charged, but they cannot be fully charged in one charge. Two charges are required. Timer charging (recommended for handy models). Comes with two charging LED indicators (displays the operating status of the 6-hour protection timer): The LED lights up while charging and turns off when charging is complete. If an abnormality is detected, the LED will flash to notify you. International compatible (compatible with 100V-240V/50-60 Hz). *If using overseas, please purchase a plug adapter separately to suit the country or region. Compact model for easy portability.Ulasan Produk
Tidak ada ulasan




















































































































































