KOIZUMI Lady Shaver

Sebelum PPN:
Rp709.900
Spesifikasi
Continuous Use TimeAbout 60 minutes
Height (mm)152
Included AccessoriesUSB cable, cap, cleaning brush
Length (mm)39
Mass (kg)0.13
Power SupplyRechargeable
Recharging Time (hour)About 10
Width (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The waterproof design (equivalent to IPX7) makes it easy to use in the bath and you can also shave with soap.
3 blades (2 reciprocating blades + trimmer) for a gentle, thorough shave
USB charging (Type C compatible on the main unit)
A lockable switch to prevent accidental operation.
Comes with a head cover for easy carrying and storage
Feature
The waterproof design (equivalent to IPX7) makes it easy to use in the bath and you can also shave with soap.
3 blades (2 reciprocating blades + trimmer) for a gentle, thorough shave
USB charging (Type C compatible on the main unit)
A lockable switch to prevent accidental operation.
Comes with a head cover for easy carrying and storage

Ulasan Produk

Tidak ada ulasan