KOIZUMI Hair Cutter Silver

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for both rechargeable and cordless hair cutting.
The finished length can be adjusted in 1mm increments (1 to 70mm) using the adjustment dial.
0.5mm without comb.
Washable (IPX7) for easy cleaning.
Two types of combs: 1-35mm and 36-70mm. Blade material: stainless steel.
Convenient rechargeable AC type (charging takes approximately 8 hours, use for approximately 30 minutes), compatible with AC 100V to 240V.
Feature
It can be used for both rechargeable and cordless hair cutting.
The finished length can be adjusted in 1mm increments (1 to 70mm) using the adjustment dial.
0.5mm without comb.
Washable (IPX7) for easy cleaning.
Two types of combs: 1-35mm and 36-70mm. Blade material: stainless steel.
Convenient rechargeable AC type (charging takes approximately 8 hours, use for approximately 30 minutes), compatible with AC 100V to 240V.

Ulasan Produk

Tidak ada ulasan