Spesifikasi
| Cable Length (mm) | About 100 |
|---|---|
| Connector | PC side: USB Type-A x 1 |
| Included Accessories | Instruction manual with warranty card |
| Interface | USB3.2 Gen1(3.1Gen1/3.0/2.0/1.1) |
| LAN | IEEE 802.3ab(1000BASE-T)1Gbps,IEEE 802.3u(100BASE-TX)100Mbps,IEEE 802.3(10BASE-T)10Mbps |
| Mass (g) | About 145 |
| Outer Dimensions (mm) | (Approx.) 113x20x34 |
| Port | Device side: USB Type-A x 3, LAN RJ-45 x 1 |
| Power Supply Method | Bus power |
| Suitable Models | DOS / V compatible machine with USB port, Apple Mac series |
| Supply Current (mA) | Total of all ports within 900 (standard value), each port 900 (standard value) |
| Supported OS | Windows 10/8.1/8/7, Mac OS 10.12 or later |
| Transfer Rate (Gbps) | USB3.2 Gen1 SuperSpeed/5 (standard value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB Type-A connector connection GigaLAN + USB 3.2 Gen 1 x 3 port hub. Transfer large amounts of data quickly with transfer speeds up to 5Gbps (standard value).
GigaLAN (1000BASE-T) allows wired connection
Expands to 3 USB Type-A ports (USB 3.2 Gen 1) with a stylish, slim body and an unobtrusive 10cm cable.
Can be used on PCs without GigaLAN ports
* If the current consumption exceeds the current supply, the device may not operate properly when powered by bus power.
*This product will operate at its original performance when connected via USB 3.0 standard.
* This product can be connected to USB 2.0/1.1 standard devices, but performance will be based on the respective standard values.
*We cannot guarantee connection and operation with all USB devices.
GigaLAN (1000BASE-T) allows wired connection
Expands to 3 USB Type-A ports (USB 3.2 Gen 1) with a stylish, slim body and an unobtrusive 10cm cable.
Can be used on PCs without GigaLAN ports
* If the current consumption exceeds the current supply, the device may not operate properly when powered by bus power.
*This product will operate at its original performance when connected via USB 3.0 standard.
* This product can be connected to USB 2.0/1.1 standard devices, but performance will be based on the respective standard values.
*We cannot guarantee connection and operation with all USB devices.
Warning
* If the current consumption exceeds the current supply, the device may not operate properly when powered by bus power.*This product will operate at its original performance when connected via USB 3.0 standard.
* This product can be connected to USB 2.0/1.1 standard devices, but performance will be based on the respective standard values.
*We cannot guarantee connection and operation with all USB devices.
Feature
USB Type-A connector connection GigaLAN + USB 3.2 Gen 1 x 3 port hub. Transfer large amounts of data quickly with transfer speeds up to 5Gbps (standard value).GigaLAN (1000BASE-T) allows wired connection
Expands to 3 USB Type-A ports (USB 3.2 Gen 1) with a stylish, slim body and an unobtrusive 10cm cable.
Can be used on PCs without GigaLAN ports
Ulasan Produk
Tidak ada ulasan




















































































































































