JTT Fast Nickel-Metal Hydride USB Charger

Sebelum PPN:
Rp329.900
Spesifikasi
Dimensions (mm)Approximately 65 x 89 x 23
InputUSB + 5V / 2A (USB cable included)
LED Color(Notify charging status) Red LED: Charging, Green LED: Full charge / trickle charge, Off: Standby, Blinking red: Charging error
Mass (g)About 62
Number Of Rechargeable Batteries4
OutputAA type (1-2 pieces: 1.4V / 1.6A), AA type (3-4 pieces: 1.4V / 0.8A), AAA type (1-2 pieces: 1.4V / 0.8A), AA Shape (3-4: 1.4V / 0.4A)
Recharging Time (hour)[(Nickel-metal hydride battery) guideline] AA type (2000mAh): about 1.5 for 1 to 2 pieces, about 3 for 3 to 4 pieces, AAA type (800mAh): about 1.2, 3 to 4 pieces for 1 to 2 pieces In about 2.5
Timer Function1 to 2 lines work in about 2 hours, 3 to 4 lines work in about 4 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This model allows you to quickly charge nickel-metal hydride batteries from a USB power source, resulting in faster charging than previous models. You can use the USB power source (5V/2A) of your smartphone or tablet. It quickly charges nickel-metal hydride rechargeable batteries (AA/AAA). It can charge up to four batteries simultaneously, with each charging slot independently controlled. It can even charge four AA batteries simultaneously. It automatically optimizes charging for a combination of one AA battery and three AAA batteries. The charging status is indicated by an LED.
* Nickel-metal hydride rechargeable batteries that are completely discharged or have an extremely low voltage may not be recognized as rechargeable batteries. * Please check the "+" and "-" poles of the nickel-metal hydride rechargeable battery. * Always use a USB power source of 5V/2A or higher. * Depending on the battery capacity, it may not be possible to fully charge the battery. Remove the battery and try charging again. * Do not use with anything other than nickel-metal hydride rechargeable batteries.
Warning
* Nickel-metal hydride rechargeable batteries that are completely discharged or have an extremely low voltage may not be recognized as rechargeable batteries. * Please check the "+" and "-" poles of the nickel-metal hydride rechargeable battery. * Always use a USB power source of 5V/2A or higher. * Depending on the battery capacity, it may not be possible to fully charge the battery. Remove the battery and try charging again. * Do not use with anything other than nickel-metal hydride rechargeable batteries.
Feature
This model allows you to quickly charge nickel-metal hydride batteries from a USB power source, resulting in faster charging than previous models. You can use the USB power source (5V/2A) of your smartphone or tablet. It quickly charges nickel-metal hydride rechargeable batteries (AA/AAA). It can charge up to four batteries simultaneously, with each charging slot independently controlled. It can even charge four AA batteries simultaneously. It automatically optimizes charging for a combination of one AA battery and three AAA batteries. The charging status is indicated by an LED.

Ulasan Produk

Tidak ada ulasan