KOIZUMI Face shaver

Sebelum PPN:
Rp179.900
Spesifikasi
Height (mm)105
Included AccessoriesCap, brush for cleaning
Length (mm)24
Mass (kg)0.05
Power SupplyOne AA alkaline battery (sold separately)
Width (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cares for downy hair for smoother makeup application and brighter skin. Compact design that fits easily into a makeup pouch. Rotating blades prevent direct contact with skin. LED light attachment (blade) for easy use in dark places. Washable.
Comes with a cap for easy storage and carrying
Feature
Cares for downy hair for smoother makeup application and brighter skin. Compact design that fits easily into a makeup pouch. Rotating blades prevent direct contact with skin. LED light attachment (blade) for easy use in dark places. Washable.
Comes with a cap for easy storage and carrying

Ulasan Produk

Tidak ada ulasan