KOIZUMI Face & Eyebrow Shaver
#Grup produk P113593589
Spesifikasi
| Height (mm) | 154 |
|---|---|
| Included Accessories | Eyebrow comb, cap, cleaning brush |
| Length (mm) | 16 |
| Mass (kg) | 0.03 |
| Power Supply | AAA alkaline battery x 1 (sold separately) |
| Width (mm) | 19 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cares for downy hair and brows to make your makeup look great. Slim design that fits easily into your makeup pouch. 2-way head that can be used for both face and brows.
Comes with a length-adjustable comb for eyebrows that can be used for short or long lengths. Comes with a cap for easy storage and carrying.
Comes with a length-adjustable comb for eyebrows that can be used for short or long lengths. Comes with a cap for easy storage and carrying.
Feature
Cares for downy hair and brows to make your makeup look great. Slim design that fits easily into your makeup pouch. 2-way head that can be used for both face and brows.Comes with a length-adjustable comb for eyebrows that can be used for short or long lengths. Comes with a cap for easy storage and carrying.
Ulasan Produk
Tidak ada ulasan




















































































































































