KOIZUMI face & body ladies shaver

Sebelum PPN:
Rp419.900
Spesifikasi
Included Accessoriescap, eyebrow comb
Main Unit Dimensions (Width x Depth x Height) (mm)17x22x150
Mass (g)26
Power Supply1 x AAA alkaline battery (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-way for naive hair, cocoon hair, and body. All-in-one face and body care.
The eyebrow comb can be cut to your desired length with 2mm and 4mm.
The attachment can be washed with water.
Feature
3-way for naive hair, cocoon hair, and body. All-in-one face and body care.
The eyebrow comb can be cut to your desired length with 2mm and 4mm.
The attachment can be washed with water.

Ulasan Produk

Tidak ada ulasan