KOIZUMI Eyebrow shaver

Sebelum PPN:
Rp529.900
Spesifikasi
Height (mm)136
Included AccessoriesAttachments (rotary blade, trimmer blade), cap, cleaning brush
Length (mm)22
Mass (kg)0.03
Power SupplyAAA alkaline battery x 1 (sold separately)
Width (mm)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact body of this eyebrow shaver, perfect for storing in a pouch, features a maneuverable head for precise adjustments, and the trimmer blade with cap makes it easy to carry. The short, approximately 9mm blades allow for precise shaping of the brows. Ideal for shaping brows in a straight line.
Mini rotary blade for precise care. The rotary blade does not come into direct contact with the skin. Perfect for treating small areas such as between the eyebrows and under the eyebrows.
Only the attachment can be washed with water, and a cleaning brush is included.
Feature
The compact body of this eyebrow shaver, perfect for storing in a pouch, features a maneuverable head for precise adjustments, and the trimmer blade with cap makes it easy to carry. The short, approximately 9mm blades allow for precise shaping of the brows. Ideal for shaping brows in a straight line.
Mini rotary blade for precise care. The rotary blade does not come into direct contact with the skin. Perfect for treating small areas such as between the eyebrows and under the eyebrows.
Only the attachment can be washed with water, and a cleaning brush is included.

Ulasan Produk

Tidak ada ulasan