Panasonic Evolta Neo AA batteries, 30-pack

Sebelum PPN:
Rp769.900
Spesifikasi
Quantity per Set (pieces)30 pieces
Retention period (year)10
TypeAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The longest battery life in Panasonic history*1! 10% increase in battery life*2! Improved battery life after long-term storage! 20% increase in energy retention after 10 years! *3 Uses "Leakage prevention*4 manufacturing method Ag+" that reduces gas with the power of silver! *1 As of March 1, 2017, based on the average value of Panasonic alkaline batteries in IEC full discharge mode.
*2Compared to Evolta dry cell battery (LR6EJ), based on the average value in full discharge mode according to IEC standards.
250mA, 1 hour per day, discharge end voltage 0.9V (temperature 20°C±2°C, relative humidity 55%±20%).
*3Compared to Evolta dry cell battery (LR6EJ), in terms of energy retention rate after 10 years of storage.
Test conditions: After storage under specific conditions (accelerated test), discharge test in IEC digital camera mode.
*4 If the batteries are used incorrectly, they may leak.
Feature
The longest battery life in Panasonic history*1! 10% increase in battery life*2! Improved battery life after long-term storage! 20% increase in energy retention after 10 years! *3 Uses "Leakage prevention*4 manufacturing method Ag+" that reduces gas with the power of silver! *1 As of March 1, 2017, based on the average value of Panasonic alkaline batteries in IEC full discharge mode.
*2Compared to Evolta dry cell battery (LR6EJ), based on the average value in full discharge mode according to IEC standards.
250mA, 1 hour per day, discharge end voltage 0.9V (temperature 20°C±2°C, relative humidity 55%±20%).
*3Compared to Evolta dry cell battery (LR6EJ), in terms of energy retention rate after 10 years of storage.
Test conditions: After storage under specific conditions (accelerated test), discharge test in IEC digital camera mode.
*4 If the batteries are used incorrectly, they may leak.

Ulasan Produk

Tidak ada ulasan