Spesifikasi
| Battery Capacity (mAh) | min.680 |
|---|---|
| Mass (g) | 11 (per one) |
| Quantity per Set (pieces) | 4 pieces |
| Type | AAA (nickel metal hydride battery) |
| Voltage (V) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Increased battery capacity extends battery life. It also extends the number of recharges to approximately 300. Low self-discharge allows the battery to maintain approximately 85%* of its capacity after one year and approximately 70%* after five years. *Usage time may be shorter depending on storage conditions and the device. In such cases, please recharge before use. Excellent low-temperature performance ensures performance even in temperatures as low as -20°C. Operating temperature range: -20°C to 50°C. For those who use batteries frequently, these rechargeable batteries are a cost-effective and eco-friendly option. Our unique technology maintains approximately 70% of its capacity even after 10 years. Once charged, they can be used conveniently like dry batteries. They can also be used for disaster preparedness. Even with high-current devices, they provide long-lasting use with a stable voltage of around 1.2V from start to finish. They can be used even at temperatures as low as -20°C. They are convenient for use in winter outdoors, such as on snowy mountains or at ski resorts, using digital cameras and walkie-talkies. The environmentally friendly paper packaging reduces packaging material (plastic and paper) usage by approximately 45% to 70% compared to conventional plastic packaging. All packaging can be disposed of as paper. Utilizing the green power certification system, solar energy is used for charging before shipping. Applicable products: Eneloop standard model, Eneloop high-end model. The exterior of the battery is antibacterial: suitable for use among family members or in offices with many people. Applicable products: All Eneloop models
* The color of the product may differ from the actual product depending on how the screen looks.
* The color of the product may differ from the actual product depending on how the screen looks.
Warning
* The color of the product may differ from the actual product depending on how the screen looks.Feature
Increased battery capacity extends battery life. It also extends the number of recharges to approximately 300. Low self-discharge allows the battery to maintain approximately 85%* of its capacity after one year and approximately 70%* after five years. *Usage time may be shorter depending on storage conditions and the device. In such cases, please recharge before use. Excellent low-temperature performance ensures performance even in temperatures as low as -20°C. Operating temperature range: -20°C to 50°C. For those who use batteries frequently, these rechargeable batteries are a cost-effective and eco-friendly option. Our unique technology maintains approximately 70% of its capacity even after 10 years. Once charged, they can be used conveniently like dry batteries. They can also be used for disaster preparedness. Even with high-current devices, they provide long-lasting use with a stable voltage of around 1.2V from start to finish. They can be used even at temperatures as low as -20°C. They are convenient for use in winter outdoors, such as on snowy mountains or at ski resorts, using digital cameras and walkie-talkies. The environmentally friendly paper packaging reduces packaging material (plastic and paper) usage by approximately 45% to 70% compared to conventional plastic packaging. All packaging can be disposed of as paper. Utilizing the green power certification system, solar energy is used for charging before shipping. Applicable products: Eneloop standard model, Eneloop high-end model. The exterior of the battery is antibacterial: suitable for use among family members or in offices with many people. Applicable products: All Eneloop modelsUlasan Produk
Tidak ada ulasan



















































































































































/6sP113591244-1.jpg)
